Zoro Homepage

HiPer-Drill Replaceable Tip Drill Insert, for Aluminum, Diameter: 11 mm

  • Mfr # 231630 11

  • Zoro # G315354857


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
HiPer-Drill
No. of Edges
2
Shank Length
56 mm
Overall Length
180 mm
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231630 11
Zoro #
G315354857
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
11 mm
Shank Length
56 mm
Overall Length
180 mm
Shank Dia.
25 mm
Reach Length
95 mm
Size
18 - 18.99 mm

Details

Item
Indexable drill
Manufacturer Series
HiPer-Drill
No. of Edges
2
Shank Type
ISO 9766
Coolant Through
Yes
Version
5 x D
Clamping Screw
231999 8IP1 (1.2 Nm)

Description

Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 11 mm Feed f in aluminium short-chipping: 0.26 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.