Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiPer-Drill Replaceable Tip Drill Insert, for Aluminum, Diameter: 25 mm

  • Mfr # 231630 25

  • Zoro # G115355221


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
HiPer-Drill
Shank Dia.
32 mm
Overall Length
152 mm
Shank Length
60 mm
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231630 25
Zoro #
G115355221
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
25 mm
Shank Dia.
32 mm
Overall Length
152 mm
Shank Length
60 mm
Reach Length
48 mm
Size
31 - 31.99 mm

Details

Item
Indexable drill
Manufacturer Series
HiPer-Drill
No. of Edges
2
Shank Type
ISO 9766
Version
1.5 x D
Coolant Through
Yes
Clamping Screw
231999 20IP (7.5 Nm)

Description

Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 25 mm Feed f in aluminium short-chipping: 0.46 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.