Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiPer-Drill Replaceable Tip Drill Insert, for Stainless Steel, Counterbore Diameter: 10 mm

  • Mfr # 231690 10

  • Zoro # G615354809


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
Power Drill
Shank Length
56 mm
Shank Dia.
25 mm
Shank Type
ISO 9766
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231690 10
Zoro #
G615354809
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
10 mm
Shank Length
56 mm
Shank Dia.
25 mm
Size
17.5
Reach Length
54 mm
Depth Limit (Indexable Drill)
3 x D
Size (in.)
11/16 in

Details

Item
Indexable drill
Manufacturer Series
Power Drill
Shank Type
ISO 9766
No. of Edges
1
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
Overhang
71 mm
Coolant Through
Yes
Machining Strategy
HPC

Description

Vee ground cutter inserts for precise positioning and stable seating. Form E 180 Deg cutter with 142 Deg Center point and 0.5 mm protective chamfer Application: For through holes for screws to DIN-ISO 273 and countersinking to DIN74, sheet2 formH, J and K, medium version. For screws to DIN912, 6912 and 7984, ISO1207 DIN84. Note: Further sizes available on request. Cutting data apply for drilling bodies 5xD. Countersink angle: 180 degrees for DIN cylinder head screws: M5 suitable for through hole 0: 5.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.