Zoro Homepage

HiPer-Drill Replaceable Tip Drill Insert, for Stainless Steel, Diameter: 15.4 mm

  • Mfr # 231640 15,4

  • Zoro # G315355199


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
HiPer-Drill
Insert Size
15.4 mm
Grade
HB7530
Application
Limited drilling through a stack, limited oblique spot drilling
Number of Inserts Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231640 15,4
Zoro #
G315355199
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
15.4 mm
Base Body Size
17 mm
Size
17.2 mm

Details

Item
Cutter insert for boring
Manufacturer Series
HiPer-Drill
Grade
HB7530
Application
Limited drilling through a stack, limited oblique spot drilling
Number of Inserts Required
1
No. of Edges
2
Semi-Standard
Yes
Point Angle
135 Deg
Material
Carbide

Description

Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 15 mm Feed f in steel < 900 N/mm2: 0.23 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.