Zoro Homepage

HiPer-Drill Replaceable Tip Drill Insert, for Stainless Steel, Diameter: 18.4 mm

  • Mfr # 231640 18,4

  • Zoro # G315355380


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
HiPer-Drill
Insert Size
18.4 mm
Grade
HB7530
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231640 18,4
Zoro #
G315355380
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
18.4 mm
Base Body Size
16 mm
Size
16.8 mm

Details

Item
Cutter insert for boring
Manufacturer Series
HiPer-Drill
Grade
HB7530
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Edges
2
Material
Carbide
Semi-Standard
Yes
Point Angle
135 Deg

Description

Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 18 mm Feed f in steel < 900 N/mm2: 0.28 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.