HiPer-Drill Replaceable Tip Drill Insert, for Stainless Steel, Diameter: 19.25 mm
- Mfr # 231640 19,25
- Zoro # G715355294
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Series
HiPer-Drill
Insert Size
19.25 mm
Grade
HB7530
No. of Edges
2
Number of Inserts Required
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 231640 19,25
- Zoro #
- G715355294
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 19.25 mm
- Size
- 18.7 mm
- Base Body Size
- 18 mm
Details
- Item
- Cutter insert for boring
- Manufacturer Series
- HiPer-Drill
- Grade
- HB7530
- No. of Edges
- 2
- Number of Inserts Required
- 1
- Application
- Limited drilling through a stack, limited oblique spot drilling
- Material
- Carbide
- Point Angle
- 135 Deg
- Semi-Standard
- Yes
Description
Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 19 mm Feed f in steel < 900 N/mm2: 0.3 mm/rev.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.