Shop GARANT
See all product information
Create Account
HiPer-Drill Replaceable Tip Drill Insert, for Stainless Steel, Diameter: 23.7 mm
- Mfr # 231640 23,7
- Zoro # G615355264
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Series
HiPer-Drill
Insert Size
23.7 mm
Grade
HB7630
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Edges
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231640 23,7
- Zoro #
- G615355264
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cutter insert for boring
- Manufacturer Series
- HiPer-Drill
- Grade
- HB7630
- Application
- Limited oblique spot drilling, limited drilling through a stack
- No. of Edges
- 2
- Number of Inserts Required
- 1
- Semi-Standard
- Yes
- Material
- Carbide
- Point Angle
- 135 Deg
Description
Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 23 mm Feed f in steel < 900 N/mm2: 0.36 mm/rev.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.