Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiPer-Drill Replaceable Tip Drill Insert, for Steel, Diameter: 22.5 mm

  • Mfr # 231645 22,5

  • Zoro # G315355083


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
HiPer-Drill
Grade
HB7630
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
231645 22,5
Zoro #
G315355083
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
22.5 mm
Size
15.5 mm
Base Body Size
15 mm

Details

Item
Cutter insert for boring
Manufacturer Series
HiPer-Drill
Grade
HB7630
Number of Inserts Required
1
Application
Limited oblique spot drilling, limited drilling through a stack
No. of Edges
2
Material
Carbide
Point Angle
135 Deg
Semi-Standard
Yes

Description

Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Special pyramidal point geometry, optimal spot drilling even with unstable conditions and long tool overhangs. Such as when processing sheet metal and steel girders. Also suitable for stack drilling. Note: 1xD maximum drilling depth without through-coolant. Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 160 degrees Use for drilling: Drilling through a stack for base body size: 22 mm Feed f in steel < 750 N/mm2: 0.33 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.