Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiPer-Drill Replaceable Tip Drill Insert, for Titanium, Diameter: 19.3 mm

  • Mfr # 231650 19,3

  • Zoro # G215355572


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Insert Size
19.3 mm
Overall Length
30 mm
Tightening Torque
7.5 N·m
Drive
20IP
Thread
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231650 19,3
Zoro #
G215355572
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
19.3 mm
Overall Length
30 mm

Details

Item
Screw
Tightening Torque
7.5 N·m
Drive
20IP
Thread
M5

Description

Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 19 mm Feed f in stainless steel > 900 N/mm2: 0.21 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.