
HiPer-Drill Replaceable Tip Drill Insert, for Titanium, Diameter: 19.9 mm
Mfr # 231650 19,9
Zoro # G215355398
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Insert Size
19.9 mm
Standard
ISO 15488-B
Connection
ER40
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231650 19,9
Zoro #
G215355398
UPC #
-
Country of Origin
Germany
Dimensions
Insert Size
19.9 mm
Details
Item
Boring tool
Standard
ISO 15488-B
Connection
ER40
Coolant Through
Yes
Description
Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 19 mm Feed f in stainless steel > 900 N/mm2: 0.21 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.