
HiPer-Drill Replaceable Tip Drill Insert, for Titanium, Diameter: 20.4 mm
Mfr # 231650 20,4
Zoro # G915355339
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Insert Size
20.4 mm
Connection
HW63
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
231650 20,4
Zoro #
G915355339
UPC #
-
Country of Origin
Germany
Dimensions
Insert Size
20.4 mm
Details
Item
Boring tool
Connection
HW63
Coolant Through
Yes
Description
Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 20 mm Feed f in stainless steel > 900 N/mm2: 0.22 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.