Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiPer-Drill Replaceable Tip Drill Insert, for Titanium, Diameter: 27 mm

  • Mfr # 231650 27

  • Zoro # G415355266


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
Power Drill
Insert Size
27 mm
Shank Dia.
25 mm
Shank Type
ISO 9766
Shank Length
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231650 27
Zoro #
G415355266
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
27 mm
Shank Dia.
25 mm
Shank Length
56 mm
Reach Length
63 mm
Depth Limit (Indexable Drill)
3 x D
Size
20.5

Details

Item
Indexable drill
Manufacturer Series
Power Drill
Shank Type
ISO 9766
No. of Edges
1
Point Angle
180 Deg
Coolant Through
Yes
Max. Adjustment Limit
0.25 mm
Overhang
82 mm
Machining Strategy
HPC

Description

Vee ground cutter inserts for precise positioning and stable seating. Concentricity when assembled 20 m. For holes up to IT9 accuracy. Note: Cutting data applies for the base body 5xD. Drill pilot holes exclusively with cutter insert of the same type. Semi-Standard: yes Point angle: 135 degrees for base body size: 27 mm Feed f in stainless steel > 900 N/mm2: 0.28 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.