Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HiRunER Precision ER Collet Chuck, SK 40, Projection: 100, for ER Collet: 25

  • Mfr # 300643 25

  • Zoro # G314773413


product price: $230.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300643 25
Zoro #
G314773413
UPC #
-
Country of Origin
Germany

Description

External and internal tapers are ground. All shanks are hard turned for smooth running. Including RFID/Balluffchip bore, high-performance clamping nut up to 25000 rpm. Advantage: 3 um radial run-out with a 2 um clamping nut, 6 um radial run-out with a 5 um clamping nut. Extremely strong holding force up to factor 2better than the standard ER chuck. Vibration reduction effect due to 2-part clamping nut size 11M and 16M 1-piece. Application: For clamping tools with plain shank in collets to DIN 6499 Form A and B. Supplied with: Precision clamping nut. Optional extras: Pull studs PS No. 308600 - 308806, PS wrenches No. 308820 - 308835, ER chuck keys No. 309757, 309758 for 11M and 16M, ER collets Fahrion No. 308901 309434. ER collets No. 308901 309432, hook wrench No. 628400 or torque wrench No. 309749 or 628520. Note: Clamps only nominal Dia up to shank Dia tolerance h 10. Do not use the clamping nut in combination with a sealing washer. Use in combination with Fahrion collets. The blue design ring must be removed for Fahrion HP 2m ER collets. Use the precision collet chuck always in conjunction with the precision clamping nut No. 309617. Machining strategy: HPC Clamping range: 1 16 mm Overhang dimension A: 100 mm External Dia D: 44 mm Spare ER clamping nut No. 309617: 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.