Zoro Homepage

Holder for Weldon Shanks, Cylindrical, Slim, Clamping Range: 16mm

  • Mfr # 300415 16

  • Zoro # G515232405


product price: $268.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300415 16
Zoro #
G515232405
UPC #
-
Country of Origin
Germany

Description

Cylindrical holder with Weldon shank and a clamping screw for clamping the tool. Dia6 mm through hole for internal cooling provided. Type of clamping screw: M14 x 1 - SKT 5 Advantage: Low interference contour due to slim design and variation of the clamped lengths. Application: For clamping tools with side flat to DIN 1835 B and DIN 6535 HB. Supplied with: Including insert screw No. 300416. Through-coolant: yes External Dia D: 25 mm L1: 100 mm Dia D2: 26 mm Overall length L: 156 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.