Zoro Homepage

Horizontal Toggle Clamp, 40 mm Clamping Height

  • Mfr # 376400 50

  • Zoro # G111460455


product price: $30.39
/ea

Key Features

Type
50
Contact Screw
M8 x 50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376400 50
Zoro #
G111460455
UPC #
-
Country of Origin
Germany

Details

Item
Horizontal toggle clamp
Type
50
Contact Screw
M8 x 50 mm

Description

Horizontal Toggle Clamp, 40 mm Clamping Height. Version: With horizontal base. Completely black nickel-plated- with solid rivets. Ergonomic 2-component handle. Captive contact screw. Complete with black nickel-plated contact screw. Advantage: Stepless adjustment function for variations in workpiece heights. Consistently high clamping forces. Clamping force: 3000 N automatic height adjustment S: 35 mm maximum clamping height: 40 mm Contact screw: M8x50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.