Zoro Homepage

HSK Coolant Tube, for HSK: 32

  • Mfr # 309880 32

  • Zoro # G816120340


product price: $29.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309880 32
Zoro #
G816120340
UPC #
-
Country of Origin
Germany

Description

Special O-ring up to 120 bar, angular movement from ± 1 Deg, polished, with 2 sealing rings. Coolant-resistant Viton seals. Fine polished surface, hardened and burnished. Two polished transition radii. Full movement thanks to two O-rings. Hardened threaded sleeves with rolled, high-compression thread flanks. Description: HSK coolant pipe - a small component with a big effect! When tools are changed thousands of times per day, it is important that the interface between the coolant pipe and machine spindle seal remains clean and, above all, that it maintains process reliability. Suitable for: HSK tool holders. Thread M: M10x1 Dia D: 6 mm Overall length L: 26 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.