Zoro Homepage

HSS Adjustable Hand Reamer, 10 mm

  • Mfr # 160600 10

  • Zoro # G514390847


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
115 mm
Primary Material Application
for through holes
Finish
Uncoated
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160600 10
Zoro #
G514390847
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
10 mm
Overall Length
115 mm

Details

Primary Material Application
for through holes
Finish
Uncoated
Material
HSS
Item
Phillips bit

Description

Large adjustment range. Fine adjustment using ring gages or micrometers. Tools with taper lead, the flutes are relieved and cylindrically ground. Application for type of drilling: for through holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.