
HSS Adjustable Hand Reamer, 8 mm
Mfr # 160600 8
Zoro # G214390642
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
115 mm
Primary Material Application
for through holes
Finish
Uncoated
Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160600 8
Zoro #
G214390642
UPC #
-
Country of Origin
Germany
Dimensions
Size - Decimal
8 mm
Overall Length
115 mm
Details
Primary Material Application
for through holes
Finish
Uncoated
Item
Phillips bit
Material
HSS
Description
Large adjustment range. Fine adjustment using ring gages or micrometers. Tools with taper lead, the flutes are relieved and cylindrically ground. Application for type of drilling: for through holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.