
HSS Blade, for Side Milling Cutters, 1.5mm Width, 125mm Diameter, 10 Inserts
Mfr # 218440 125/10
Zoro # G116120408
product price: $1,304.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
10
Cutting Dia.
125 mm
Shank Type
with bore
Tool Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218440 125/10
Zoro #
G116120408
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
125 mm
Details
Number of Teeth
10
Item
Side milling cutter
Shank Type
with bore
Dia/No. of Cutting Edges
125 mm/10
Tool Material
HSS
Description
Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Tool material: HSS Number of cutting edges Z: 10 suitable indexable insert: XC.. 1113 Set of securing screws: 219985
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.