Zoro Homepage

HSS Blade, for Side Milling Cutters, 3.1mm Width, 63mm Diameter, 4 Inserts

  • Mfr # 218444 63/4

  • Zoro # G816120395


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
4
Cutting Dia.
63 mm
Tool Material
HSS
Shank Type
with bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218444 63/4
Zoro #
G816120395
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
63 mm

Details

Item
Side milling cutter
Number of Teeth
4
Tool Material
HSS
Shank Type
with bore
Dia/No. of Cutting Edges
63 mm/4

Description

Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Tool material: HSS Number of cutting edges Z: 4 suitable indexable insert: XC.. 1125 Set of securing screws: 219985

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.