
HSS-Co8 End Mill for Aluminum, Uncoated, 10 mm
Mfr # 191320 10
Zoro # G414380924
product price: $30.65
/eaKey Features
Coolant Through
No
Shank Dia.
10 mm
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Direction of infeed
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191320 10
Zoro #
G414380924
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
10 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Cutter Dia.
10 mm
Overall Length
72 mm
Depth of Cut
22 mm (side milling); 10 mm (slot milling from solid)
Length of Cut
22 mm
Details
Coolant Through
No
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Direction of infeed
horizontal, oblique and vertical
Helix Angle
42 Degrees
Correction Factor Fz
1.25
Standard
DIN 844 B
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.029 mm
Type of Product
End Mill
Shank Tolerance
h6
Type
W
Flutes
3
Shank
DIN 1835 B to h6
Material - Machining
Cobalt High Speed Steel
Color Ring
yellow
Finish
uncoated
Description
Center cutting teeth for plunging. Eccentric relief ground. Wide, precision ground chip flutes. Extremely fine workpiece surfaces due to precisely ground cutting edges. Special rake angle for aluminium. Note: For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.