Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill for Aluminum, Uncoated, 3 mm

  • Mfr # 191320 3

  • Zoro # G814380708


product price: $24.69
/ea

Key Features

Cutter Dia.
3 mm
Flutes
3
Shank Dia.
6 mm
Material - Machining
Cobalt High Speed Steel
Depth of Cut
8 mm (side milling); 1.5 mm (slot milling from solid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191320 3
Zoro #
G814380708
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Dia.
3 mm
Shank Dia.
6 mm
Depth of Cut
8 mm (side milling); 1.5 mm (slot milling from solid)
Length of Cut
8 mm
Overall Length
52 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm

Details

Flutes
3
Material - Machining
Cobalt High Speed Steel
Coolant Through
No
Finish
uncoated
Type
W
Shank
DIN 1835 B to h6
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Correction Factor Fz
1.25
Direction of infeed
horizontal, oblique and vertical
Helix Angle
42 Degrees
Type of Product
End Mill
Color Ring
yellow
Standard
DIN 844 B
Shank Tolerance
h6
End Mill Style
Square

Description

Center cutting teeth for plunging. Eccentric relief ground. Wide, precision ground chip flutes. Extremely fine workpiece surfaces due to precisely ground cutting edges. Special rake angle for aluminium. Note: For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.