Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill for Aluminum, Uncoated, 4 mm

  • Mfr # 191320 4

  • Zoro # G414380665


product price: $25.19
/ea

Key Features

Coolant Through
No
Overall Length
55 mm
Flutes
3
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191320 4
Zoro #
G414380665
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
55 mm
Length of Cut
11 mm
Cutter Dia.
4 mm
Shank Dia.
6 mm
Depth of Cut
11 mm (side milling); 2 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm (slot milling from solid)

Details

Coolant Through
No
Flutes
3
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Finish
uncoated
Type
W
Correction Factor Fz
1.25
Color Ring
yellow
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Standard
DIN 844 B
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.012 mm
Direction of infeed
horizontal, oblique and vertical
Helix Angle
42 Degrees
Shank Tolerance
h6

Description

Center cutting teeth for plunging. Eccentric relief ground. Wide, precision ground chip flutes. Extremely fine workpiece surfaces due to precisely ground cutting edges. Special rake angle for aluminium. Note: For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.