
HSS-Co8 End Mill, Uncoated, 11 mm
Mfr # 191200 11
Zoro # G714378683
product price: $27.85
/eaKey Features
Shank Dia.
12 mm
Overall Length
79 mm
Cutter Dia.
11 mm
Depth of Cut
22 mm (side milling); 11 mm (slot milling from solid)
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 11
Zoro #
G714378683
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
12 mm
Overall Length
79 mm
Cutter Dia.
11 mm
Depth of Cut
22 mm (side milling); 11 mm (slot milling from solid)
Length of Cut
22 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11 mm (slot milling from solid)
Details
Finish
uncoated
Type
N
Coolant Through
No
Flutes
3
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Helix Angle
30 Degrees
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
End Mill Style
Square
Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.