Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 14 mm

  • Mfr # 191200 14

  • Zoro # G414378587


product price: $37.39
/ea

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm (slot milling from solid)
Correction Factor Fz
1.25
Shank Tolerance
h6
Material - Machining
Cobalt High Speed Steel
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191200 14
Zoro #
G414378587
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm (slot milling from solid)
Length of Cut
26 mm
Overall Length
83 mm
Depth of Cut
26 mm (side milling); 14 mm (slot milling from solid)
Cutter Dia.
14 mm
Shank Dia.
12 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm

Details

Correction Factor Fz
1.25
Shank Tolerance
h6
Material - Machining
Cobalt High Speed Steel
Coolant Through
No
Finish
uncoated
Flutes
3
Type
N
Shank
DIN 1835 B to h6
Color Ring
without
Direction of infeed
horizontal, oblique and vertical
Corner Chamfer Angle
90 Degrees
Helix Angle
30 Degrees
Standard
DIN 844 B
Type of Product
End Mill
End Mill Style
Square

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.