Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 14 mm

  • Mfr # 191280 14

  • Zoro # G514380077


product price: $50.59
/ea

Key Features

Direction of infeed
horizontal, oblique and vertical
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm (slot milling from solid)
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191280 14
Zoro #
G514380077
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Overall Length
110 mm
Depth of Cut
53 mm (side milling); 7 mm (slot milling from solid)
Length of Cut
53 mm
Shank Dia.
12 mm
Cutter Dia.
14 mm

Details

Direction of infeed
horizontal, oblique and vertical
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Standard
DIN 844 B
Color Ring
without
Shank
DIN 1835 B to h6
Type
N
Type of Product
End Mill
Finish
uncoated
Flutes
3
Coolant Through
No
Material - Machining
Cobalt High Speed Steel

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.