
HSS-Co8 End Mill, Uncoated, 1.5 mm
Mfr # 191200 1,5
Zoro # G314378656
product price: $14.35
/eaKey Features
Depth of Cut
7 mm (side milling); 0.75 mm (slot milling from solid)
Overall Length
51 mm
Cutter Dia.
1.5 mm
Shank Dia.
6 mm
Type
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 1,5
Zoro #
G314378656
UPC #
-
Country of Origin
Japan
Dimensions
Depth of Cut
7 mm (side milling); 0.75 mm (slot milling from solid)
Overall Length
51 mm
Cutter Dia.
1.5 mm
Shank Dia.
6 mm
Length of Cut
7 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.75 mm (slot milling from solid)
Details
Type
N
Coolant Through
No
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Flutes
3
Finish
uncoated
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Color Ring
without
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
Correction Factor Fz
1.25
End Mill Style
Square
Helix Angle
30 Degrees
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.