Shop GARANT
See all product information
Create Account
HSS-Co8 End Mill, Uncoated, 15 mm
- Mfr # 191200 15
- Zoro # G314378601
product price:Â
$
40.69
/ea
Key Features
Material - Machining
Cobalt High Speed Steel
Cutter Dia.
15 mm
Overall Length
83 mm
Shank Dia.
12 mm
Type
N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 191200 15
- Zoro #
- G314378601
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Cutter Dia.
- 15 mm
- Overall Length
- 83 mm
- Shank Dia.
- 12 mm
- Length of Cut
- 26 mm
- Depth of Cut
- 26 mm (side milling); 15 mm (slot milling from solid)
- Tolerance Nominal Diameter
- e8
- Min. Cutting Depth
- 0.01 mm
- Maximum Cutting Depth Ap Max When Slot Milling From Solid
- 15 mm (slot milling from solid)
Details
- Material - Machining
- Cobalt High Speed Steel
- Type
- N
- Finish
- uncoated
- Flutes
- 3
- Shank
- DIN 1835 B to h6
- Coolant Through
- No
- Direction of infeed
- horizontal, oblique and vertical
- Corner Chamfer Angle
- 90 Degrees
- Shank Tolerance
- h6
- Standard
- DIN 844 B
- Helix Angle
- 30 Degrees
- End Mill Style
- Square
- Color Ring
- without
- Type of Product
- End Mill
- Correction Factor Fz
- 1.25
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.