Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 16 mm

  • Mfr # 191200 16

  • Zoro # G714378560


product price: $36.99
/ea

Key Features

Shank Dia.
16 mm
Finish
uncoated
Depth of Cut
32 mm (side milling); 16 mm (slot milling from solid)
Overall Length
92 mm
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191200 16
Zoro #
G714378560
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
16 mm
Depth of Cut
32 mm (side milling); 16 mm (slot milling from solid)
Overall Length
92 mm
Length of Cut
32 mm
Cutter Dia.
16 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm

Details

Finish
uncoated
Type
N
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Flutes
3
Coolant Through
No
Color Ring
without
Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
End Mill Style
Square
Standard
DIN 844 B
Helix Angle
30 Degrees
Corner Chamfer Angle
90 Degrees

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.