
HSS-Co8 End Mill, Uncoated, 2 mm
Mfr # 191200 2
Zoro # G214378534
product price: $14.35
/eaKey Features
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Tolerance Nominal Diameter
e8
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 2
Zoro #
G214378534
UPC #
-
Country of Origin
Japan
Dimensions
Tolerance Nominal Diameter
e8
Length of Cut
7 mm
Shank Dia.
6 mm
Overall Length
51 mm
Cutter Dia.
2 mm
Depth of Cut
7 mm (side milling); 1 mm (slot milling from solid)
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Details
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Material - Machining
Cobalt High Speed Steel
Finish
uncoated
Type
N
Coolant Through
No
Flutes
3
Shank Tolerance
h6
Helix Angle
30 Degrees
Standard
DIN 844 B
Color Ring
without
Shank
DIN 1835 B to h6
End Mill Style
Square
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.