Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 20 mm

  • Mfr # 191200 20

  • Zoro # G514378531


product price: $56.29
/ea

Key Features

Shank
DIN 1835 B to h6
Length of Cut
38 mm
Finish
uncoated
Coolant Through
No
Overall Length
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191200 20
Zoro #
G514378531
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
38 mm
Overall Length
104 mm
Shank Dia.
20 mm
Cutter Dia.
20 mm
Depth of Cut
38 mm (side milling); 20 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm

Details

Shank
DIN 1835 B to h6
Finish
uncoated
Coolant Through
No
Material - Machining
Cobalt High Speed Steel
Flutes
3
Type
N
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Color Ring
without
End Mill Style
Square
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Shank Tolerance
h6

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.