
HSS-Co8 End Mill, Uncoated, 22 mm
Mfr # 191200 22
Zoro # G414378495
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
No
Shank
DIN 1835 B to h6
Shank Dia.
20 mm
Depth of Cut
38 mm (side milling); 22 mm (slot milling from solid)
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 22
Zoro #
G414378495
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
20 mm
Depth of Cut
38 mm (side milling); 22 mm (slot milling from solid)
Overall Length
104 mm
Length of Cut
38 mm
Cutter Dia.
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
22 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Details
Coolant Through
No
Shank
DIN 1835 B to h6
Finish
uncoated
Type
N
Material - Machining
Cobalt High Speed Steel
Flutes
3
Color Ring
without
End Mill Style
Square
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Standard
DIN 844 B
Direction of infeed
horizontal, oblique and vertical
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.