Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 22 mm

  • Mfr # 191280 22

  • Zoro # G814380241


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11 mm (slot milling from solid)
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191280 22
Zoro #
G814380241
UPC #
-
Country of Origin
Japan

Dimensions

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11 mm (slot milling from solid)
Overall Length
141 mm
Length of Cut
75 mm
Shank Dia.
20 mm
Cutter Dia.
22 mm
Depth of Cut
75 mm (side milling); 11 mm (slot milling from solid)

Details

Correction Factor Fz
1.25
Helix Angle
30 Degrees
End Mill Style
Square
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Material - Machining
Cobalt High Speed Steel
Standard
DIN 844 B
Finish
uncoated
Corner Chamfer Angle
90 Degrees
Type
N
Shank
DIN 1835 B to h6
Coolant Through
No
Flutes
3
Color Ring
without
Shank Tolerance
h6

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.