Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 25 mm

  • Mfr # 191200 25

  • Zoro # G214378480


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Overall Length
121 mm
Finish
uncoated
Coolant Through
No
Cutter Dia.
25 mm
Depth of Cut
45 mm (side milling); 25 mm (slot milling from solid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191200 25
Zoro #
G214378480
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
121 mm
Cutter Dia.
25 mm
Depth of Cut
45 mm (side milling); 25 mm (slot milling from solid)
Length of Cut
45 mm
Shank Dia.
25 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
25 mm (slot milling from solid)

Details

Finish
uncoated
Coolant Through
No
Type
N
Shank
DIN 1835 B to h6
Material - Machining
Cobalt High Speed Steel
Flutes
3
Type of Product
End Mill
Standard
DIN 844 B
Corner Chamfer Angle
90 Degrees
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Color Ring
without
Direction of infeed
horizontal, oblique and vertical
Shank Tolerance
h6
End Mill Style
Square

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.