
HSS-Co8 End Mill, Uncoated, 25 mm
Mfr # 191280 25
Zoro # G314380000
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
25 mm
Overall Length
166 mm
Min. Cutting Depth
0.01 mm
Shank Tolerance
h6
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191280 25
Zoro #
G314380000
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
25 mm
Overall Length
166 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12.5 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Length of Cut
90 mm
Depth of Cut
90 mm (side milling); 12.5 mm (slot milling from solid)
Cutter Dia.
25 mm
Details
Shank Tolerance
h6
Color Ring
without
Helix Angle
30 Degrees
Standard
DIN 844 B
Direction of infeed
horizontal, oblique and vertical
Correction Factor Fz
1.25
Type of Product
End Mill
End Mill Style
Square
Finish
uncoated
Type
N
Shank
DIN 1835 B to h6
Material - Machining
Cobalt High Speed Steel
Coolant Through
No
Corner Chamfer Angle
90 Degrees
Flutes
3
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.