Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 30 mm

  • Mfr # 191200 30

  • Zoro # G514379002


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Length
121 mm
Shank
DIN 1835 B to h6
Coolant Through
No
Length of Cut
45 mm
Depth of Cut
45 mm (side milling); 30 mm (slot milling from solid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191200 30
Zoro #
G514379002
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
121 mm
Length of Cut
45 mm
Depth of Cut
45 mm (side milling); 30 mm (slot milling from solid)
Shank Dia.
25 mm
Cutter Dia.
30 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm (slot milling from solid)
Tolerance Nominal Diameter
e8

Details

Shank
DIN 1835 B to h6
Coolant Through
No
Type
N
Material - Machining
Cobalt High Speed Steel
Finish
uncoated
Flutes
3
Standard
DIN 844 B
Color Ring
without
Shank Tolerance
h6
Type of Product
End Mill
Direction of infeed
horizontal, oblique and vertical
Helix Angle
30 Degrees
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Correction Factor Fz
1.25

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.