Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 30 mm

  • Mfr # 191280 30

  • Zoro # G814380142


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Flutes
3
Type
N
Cutter Dia.
30 mm
Length of Cut
90 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191280 30
Zoro #
G814380142
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Dia.
30 mm
Length of Cut
90 mm
Min. Cutting Depth
0.01 mm
Overall Length
166 mm
Depth of Cut
90 mm (side milling); 15 mm (slot milling from solid)
Shank Dia.
25 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15 mm (slot milling from solid)
Tolerance Nominal Diameter
e8

Details

Flutes
3
Type
N
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
Finish
uncoated
Correction Factor Fz
1.25
End Mill Style
Square
Type of Product
End Mill
Color Ring
without
Shank
DIN 1835 B to h6
Material - Machining
Cobalt High Speed Steel
Coolant Through
No
Helix Angle
30 Degrees
Standard
DIN 844 B
Corner Chamfer Angle
90 Degrees

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.