
HSS-Co8 End Mill, Uncoated, 3.5 mm
Mfr # 191200 3,5
Zoro # G314378960
product price: $14.35
/eaKey Features
Length of Cut
10 mm
Flutes
3
Depth of Cut
10 mm (side milling); 1.75 mm (slot milling from solid)
Coolant Through
No
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 3,5
Zoro #
G314378960
UPC #
-
Country of Origin
Japan
Dimensions
Length of Cut
10 mm
Depth of Cut
10 mm (side milling); 1.75 mm (slot milling from solid)
Overall Length
54 mm
Shank Dia.
6 mm
Cutter Dia.
3.5 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.75 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Details
Flutes
3
Coolant Through
No
Finish
uncoated
Material - Machining
Cobalt High Speed Steel
Type
N
Shank
DIN 1835 B to h6
Standard
DIN 844 B
Type of Product
End Mill
Shank Tolerance
h6
End Mill Style
Square
Helix Angle
30 Degrees
Corner Chamfer Angle
90 Degrees
Direction of infeed
horizontal, oblique and vertical
Color Ring
without
Correction Factor Fz
1.25
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.