
HSS-Co8 End Mill, Uncoated, 4 mm
Mfr # 191200 4
Zoro # G314379417
product price: $14.35
/eaKey Features
Length of Cut
11 mm
Flutes
3
Depth of Cut
11 mm (side milling); 2 mm (slot milling from solid)
Shank Dia.
6 mm
Material - Machining
Cobalt High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 4
Zoro #
G314379417
UPC #
-
Country of Origin
Japan
Dimensions
Length of Cut
11 mm
Depth of Cut
11 mm (side milling); 2 mm (slot milling from solid)
Shank Dia.
6 mm
Cutter Dia.
4 mm
Overall Length
55 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Details
Flutes
3
Material - Machining
Cobalt High Speed Steel
Type
N
Coolant Through
No
Shank
DIN 1835 B to h6
Finish
uncoated
Type of Product
End Mill
Correction Factor Fz
1.25
Standard
DIN 844 B
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
Helix Angle
30 Degrees
Corner Chamfer Angle
90 Degrees
Color Ring
without
End Mill Style
Square
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.