Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 5 mm

  • Mfr # 191280 5

  • Zoro # G614379971


product price: $19.69
/ea

Key Features

Coolant Through
No
Finish
uncoated
Length of Cut
24 mm
Cutter Dia.
5 mm
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191280 5
Zoro #
G614379971
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
24 mm
Cutter Dia.
5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Shank Dia.
6 mm
Depth of Cut
24 mm (side milling); 2.5 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Overall Length
68 mm

Details

Coolant Through
No
Finish
uncoated
Correction Factor Fz
1.25
Shank Tolerance
h6
Standard
DIN 844 B
Color Ring
without
End Mill Style
Square
Type of Product
End Mill
Direction of infeed
horizontal, oblique and vertical
Flutes
3
Type
N
Corner Chamfer Angle
90 Degrees
Shank
DIN 1835 B to h6
Material - Machining
Cobalt High Speed Steel
Helix Angle
30 Degrees

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.