
HSS-Co8 End Mill, Uncoated, 5.5 mm
Mfr # 191280 5,5
Zoro # G114380026
product price: $22.59
/eaKey Features
Shank Dia.
6 mm
Shank
DIN 1835 B to h6
Standard
DIN 844 B
Finish
uncoated
Direction of infeed
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191280 5,5
Zoro #
G114380026
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
6 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.75 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Length of Cut
24 mm
Overall Length
68 mm
Cutter Dia.
5.5 mm
Depth of Cut
24 mm (side milling); 2.75 mm (slot milling from solid)
Details
Shank
DIN 1835 B to h6
Standard
DIN 844 B
Finish
uncoated
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Color Ring
without
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Helix Angle
30 Degrees
Material - Machining
Cobalt High Speed Steel
Flutes
3
Coolant Through
No
Type
N
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.