
HSS-Co8 End Mill, Uncoated, 6 mm
Mfr # 191200 6
Zoro # G714379369
product price: $14.35
/eaKey Features
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Standard
DIN 844 B
Min. Cutting Depth
0.01 mm
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 6
Zoro #
G714379369
UPC #
-
Country of Origin
Japan
Dimensions
Min. Cutting Depth
0.01 mm
Cutter Dia.
6 mm
Depth of Cut
13 mm (side milling); 6 mm (slot milling from solid)
Length of Cut
13 mm
Shank Dia.
6 mm
Overall Length
57 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Details
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Standard
DIN 844 B
Color Ring
without
Flutes
3
Material - Machining
Cobalt High Speed Steel
Type
N
Shank
DIN 1835 B to h6
Finish
uncoated
Coolant Through
No
Direction of infeed
horizontal, oblique and vertical
Helix Angle
30 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
End Mill Style
Square
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.