Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 7 mm

  • Mfr # 191200 7

  • Zoro # G814379320


product price: $18.65
/ea

Key Features

End Mill Style
Square
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm (slot milling from solid)
Type of Product
End Mill
Material - Machining
Cobalt High Speed Steel
Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191200 7
Zoro #
G814379320
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm (slot milling from solid)
Length of Cut
16 mm
Depth of Cut
16 mm (side milling); 7 mm (slot milling from solid)
Shank Dia.
10 mm
Cutter Dia.
7 mm
Overall Length
66 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm

Details

End Mill Style
Square
Type of Product
End Mill
Material - Machining
Cobalt High Speed Steel
Flutes
3
Type
N
Shank
DIN 1835 B to h6
Color Ring
without
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Helix Angle
30 Degrees
Standard
DIN 844 B
Shank Tolerance
h6
Direction of infeed
horizontal, oblique and vertical
Finish
uncoated
Coolant Through
No

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.