
HSS-Co8 End Mill, Uncoated, 7.5 mm
Mfr # 191200 7,5
Zoro # G514379323
product price: $18.65
/eaKey Features
Length of Cut
16 mm
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Coolant Through
No
Finish
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191200 7,5
Zoro #
G514379323
UPC #
-
Country of Origin
Japan
Dimensions
Length of Cut
16 mm
Shank Dia.
10 mm
Depth of Cut
16 mm (side milling); 7.5 mm (slot milling from solid)
Overall Length
66 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7.5 mm (slot milling from solid)
Cutter Dia.
7.5 mm
Details
Material - Machining
Cobalt High Speed Steel
Shank
DIN 1835 B to h6
Coolant Through
No
Finish
uncoated
Type
N
Flutes
3
Direction of infeed
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Style
Square
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
Correction Factor Fz
1.25
Type of Product
End Mill
Color Ring
without
Description
Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.