Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill, Uncoated, 8.5 mm

  • Mfr # 191200 8,5

  • Zoro # G514379354


product price: $18.65
/ea

Key Features

End Mill Style
Square
Shank Tolerance
h6
Color Ring
without
Standard
DIN 844 B
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191200 8,5
Zoro #
G514379354
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8.5 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Cutter Dia.
8.5 mm
Overall Length
69 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Depth of Cut
19 mm (side milling); 8.5 mm (slot milling from solid)

Details

End Mill Style
Square
Shank Tolerance
h6
Color Ring
without
Standard
DIN 844 B
Direction of infeed
horizontal, oblique and vertical
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Type
N
Coolant Through
No
Finish
uncoated
Flutes
3
Shank
DIN 1835 B to h6
Material - Machining
Cobalt High Speed Steel

Description

Center cutting teeth for plunging. Eccentric relief ground. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.