
HSS-Co8 Jobber Drill, TiAlN Coated, 10.3 mm
Mfr # 114550 10,3
Zoro # G814374578
product price: $43.99
/eaSold in multiples of 5 for $219.95
Key Features
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
10.2 mm
Material - Machining
HSS Co 8
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114550 10,3
Zoro #
G814374578
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10.2 mm
Diameter
10.3 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS Co 8
Finish - Machining
TiAlN
Shank Type - Machining
Plain Shank
Standards
DIN 338
Description
Extremely high heat resistance-very robust due to strong core. With point geometry shape C. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.