Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 Stub Drill, TiAlN Coated, 2.5 mm

  • Mfr # 113140 2,5

  • Zoro # G314371640


product price: $7.55
/ea
Sold in multiples of 10 for $75.50

Key Features

Overall Length
43 mm
Number of Flutes
2
Material
HSS Co 8
Finish
TiAlN
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113140 2,5
Zoro #
G314371640
UPC #
-
Country of Origin
Germany

Dimensions

Size
2.5 mm
Overall Length
43 mm
Shank Dia.
2.5 mm

Details

Item
Jobber drill
Number of Flutes
2
Material
HSS Co 8
Finish
TiAlN
Drill Bit Point Angle
130 Degrees
Shank Type
Plain Shank

Description

Particularly robust and strong due to strengthened core. Ground flutes, with high concentricity. With point geometry shape S special Advantage: Ideal for drilling shallow holes approx. 2 4xD on NC machines and automatic machines. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.