
HSS Core Drill, Uncoated, 16 mm
Mfr # 116620 16
Zoro # G314380222
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
218 mm
Core Bit Cutter Material
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Morse Taper
Type
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116620 16
Zoro #
G314380222
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
16 mm
Overall Length
218 mm
Details
Item
Jobber drill
Core Bit Cutter Material
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Morse Taper
Type
N
Description
Strong core. Sturdy jobber drill for better guidance in the hole Advantage: Particularly suitable for drilling out holes that are out of round. Misaligned holes can be aligned. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Please note: Do not drill the respective tapping hole Dia. see table less than the stated size. For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.