Zoro Homepage

HSS Core Drill, Uncoated, 19.75 mm

  • Mfr # 116620 19,75

  • Zoro # G314380505


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
238 mm
Core Bit Cutter Material
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Morse Taper
Type
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116620 19,75
Zoro #
G314380505
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
19.75 mm
Overall Length
238 mm

Details

Item
Jobber drill
Core Bit Cutter Material
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Morse Taper
Type
N

Description

Strong core. Sturdy jobber drill for better guidance in the hole Advantage: Particularly suitable for drilling out holes that are out of round. Misaligned holes can be aligned. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Please note: Do not drill the respective tapping hole Dia. see table less than the stated size. For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.