Zoro Homepage

HSS Countersink, 100 Deg, Uncoated, 12.4 mm

  • Mfr # 150023 12,4

  • Zoro # G114390452


product price: $30.75
/ea

Key Features

Countersink Angle
100 Degrees
Shank Dia.
8 mm
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150023 12,4
Zoro #
G114390452
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm

Details

Item
Stepped drill and countersink
Countersink Angle
100 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Parallel shank to h9

Description

Easy and chatter-free deburring and countersinking. Flutes ground from solid. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 3 mm Overall length L: 55 mm Shank Dia. Ds: 8 mm Feed f in steel < 500 N/mm2: 0.12 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.